Set Screws, Cup Point, M16-2.0 x 60mm, Alloy Steel, Hex Socket, , 10PK

  • Mfr # 133711-10

  • Zoro # G006308077


product price:  $95.19
/pk 10, $9.52/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Metric
Thread Size
M16-2
Point type
Cone
Material
Alloy Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133711-10
Zoro #
G006308077
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M16-2
Overall Length
60 mm

Details

System of Measurement
Metric
Drive Type
Hex
Point type
Cone
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Point Type
Cup

Description

Set Screws, Cup Point, M16-2.0 x 60mm, Alloy Steel, Hex Socket, , 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.