Set Screws, Cup Point, M3-0.5 x 3mm, Alloy Steel, Hex Socket, , 100PK

  • Mfr # 490662-100

  • Zoro # G106319195


product price:  $30.15
/pk 100, $0.30/ea

Key Features

Hex Drive
System of Measurement
Metric
Thread Size
M3-0.50
Overall Length
3 mm
Point type
Cone
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
490662-100
Zoro #
G106319195
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M3-0.50
Overall Length
3 mm

Details

System of Measurement
Metric
Drive Type
Hex
Point type
Cone
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Point Type
Cup

Description

Set Screws, Cup Point, M3-0.5 x 3mm, Alloy Steel, Hex Socket, , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.