Shop NEWPORT FASTENERS
See all product information
Sheet Metal Screw, #10 x 1-3/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive
Mfr # 378793-100
Zoro # G606361175
product price:Â $35.99
/pk 100, $0.36/eaKey Features
Pan Head
Combination Phillips/Slotted Drive
Pointed Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
378793-100
Zoro #
G606361175
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#10
Fastener Length
1-3/4 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Combination Phillips/Slotted
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Item
Sheet Metal Screw
Description
#10 x 1 3/4" Type A Self-Tapping Screws/Combo/Pan Head/Steel/Zinc Plating , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.