Shop NEWPORT FASTENERS
See all product information
Sheet Metal Screw, #10 x 1 in, 316 Stainless Steel Flange Hex Head Slotted Drive, 2500 PK
Mfr # 412155-2500
Zoro # G306361710
product price:Â $602.99
/pk 2500, $0.24/ea
Free Shipping & Returns
Key Features
Flange Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Material
316 Stainless Steel
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
412155-2500
Zoro #
G306361710
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#10
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
Slotted
Tip Type
Pointed
Material
316 Stainless Steel
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Description
#10 x 1" Type A Self-Tapping Screws/Slotted/Hex Washer/Stainless Steel 316 , 2500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.