Shop NEWPORT FASTENERS

Sheet Metal Screw, #10 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 700 PK

  • Mfr # 413165

  • Zoro # G106361552


product price:  $338.99
/pk 700, $0.48/ea
Free Shipping & Returns

Key Features

Hex Head
Pointed Tip
System of Measurement
Inch
Screw Size
#10
Fastener Length
3 in
Drive Size
5/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
413165
Zoro #
G106361552
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#10
Fastener Length
3 in
Drive Size
5/16 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Thin Metal, Resin-Filled Plywood
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3-2010

Description

#10 x 3" Type A Self-Tapping Screws/Unslotted/Hex Head/Steel/Zinc , 700PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products