Shop NEWPORT FASTENERS
See all product information
Sheet Metal Screw, #10 x 3 in, Zinc Plated Steel Hex Head Slotted Drive, 1500 PK
Mfr # 479240
Zoro # G406361832
product price:Â $626.99
/pk 1500, $0.42/ea
Free Shipping & Returns
Key Features
Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#10
Fastener Length
3 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
479240
Zoro #
G406361832
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#10
Fastener Length
3 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Slotted
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Thin Metal
Item
Sheet Metal Screw
Description
#10 x 3" Self-Piercing Screws/Slotted/Hex Washer Head /Steel/Zinc , 1500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.