Shop NEWPORT FASTENERS
See all product information
Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 7000 PK
Mfr # 108598-7000
Zoro # G606359837
product price:Â $281.99
/pk 7000, $0.04/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Pointed Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
108598-7000
Zoro #
G606359837
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#10
Fastener Length
3/4 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Item
Sheet Metal Screw
Description
#10 x 3/4" Type A Self-Tapping Screws/Unslotted/Hex Washer/Steel/Zinc Plating , 7000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.