Shop NEWPORT FASTENERS
See all product information
Sheet Metal Screw, #12-14 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 1700 PK
Mfr # 285635-1700
Zoro # G006360570
product price:Â $253.99
/pk 1700, $0.15/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#12-14
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
285635-1700
Zoro #
G006360570
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#12-14
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Item
Sheet Metal Screw
Description
#12-14 x 2" Type AB Self-Tapping Screws/Phillips/Flat Head/Steel/Zinc Plating , 1700PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.