Shop NEWPORT FASTENERS

Sheet Metal Screw, #12 x 1-1/4 in, 18-8 Stainless Steel Pan Head Combination Phillips/Slotted Drive

  • Mfr # 850402

  • Zoro # G606363223


product price:  $1,262.99
/pk 1500, $0.84/ea
Free Shipping & Returns

Key Features

Pan Head
Combination Phillips/Slotted Drive
Pointed Tip
System of Measurement
Inch
Material
18-8 Stainless Steel
Materials for Use With
Metal, Wood
Thread Style
Fully Threaded
Standards
ASME B18.6.4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
850402
Zoro #
G606363223
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#12
Fastener Length
1-1/4 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Combination Phillips/Slotted
Tip Type
Pointed
Material
18-8 Stainless Steel
Materials for Use With
Metal, Wood
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.4

Description

#12 x 1 1/4" Type A Self-Tapping Screws/Combo/Pan Head/18-8 Stainless Steel , 1500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products