Sheet Metal Screw, #12 x 1 in, Black Oxide Steel Pan Head Square Drive, 4000 PK

  • Mfr # 940793

  • Zoro # G306363967


product price:  $948.99
/pk 4000, $0.24/ea
Free Shipping & Returns

Key Features

Pan Head
Square Drive
Pointed Tip
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Materials for Use With
Metal, Wood
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
940793
Zoro #
G306363967
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#12
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Square
Tip Type
Pointed
Material
Steel
Finish
Black Oxide
Materials for Use With
Metal, Wood
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.4

Description

#12 x 1" Type A Self-Tapping Screws/Square/Pan Head/Steel/Black Oxide , 4000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products