Shop NEWPORT FASTENERS

Sheet Metal Screw, #12 x 2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 500 PK

  • Mfr # 194821-500

  • Zoro # G306360041


product price:  $215.99
/pk 500, $0.43/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#12
Fastener Length
2 in
Material
18-8 Stainless Steel
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
194821-500
Zoro #
G306360041
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#12
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Pointed
Material
18-8 Stainless Steel
Thread Style
Fully Threaded
Item
Sheet Metal Screw

Description

#12 x 2" Type A Self-Tapping Screws/Phillips/Pan Head/Stainless Steel 18-8 , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products