Shop NEWPORT FASTENERS
See all product information
Create Account
Sheet Metal Screw, #12 x 2 in, Black Oxide Steel Pan Head Phillips Drive, 1500 PK
- Mfr # 786051
- Zoro # G306362809
product price:Â
$
572.99
/pk of 1500, $0.38/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Drive Size
#3
Material
Steel
Finish
Black Oxide
Materials for Use With
Metal, Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 786051
- Zoro #
- G306362809
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Black Oxide
- Materials for Use With
- Metal, Wood
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ASME 18.6.3-2013
Dimensions
- Screw Size
- #12
- Fastener Length
- 2 in
- Drive Size
- #3
Description
#12 x 2" Type A Self-Tapping Screws/Phillips/Pan Head/Steel/Black Oxide , 1500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.