Shop NEWPORT FASTENERS
See all product information
Sheet Metal Screw, #12 x 3 in, Zinc Plated Steel Oval Head Phillips Drive, 1000 PK
Mfr # 774916
Zoro # G506363026
product price:Â $739.99
/pk 1000, $0.74/ea
Free Shipping & Returns
Key Features
Oval Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#12
Fastener Length
3 in
Drive Size
#3
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
774916
Zoro #
G506363026
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#12
Fastener Length
3 in
Drive Size
#3
Details
System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Thin Metal, Resin-Filled Plywood
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.4-1998
Description
#12 x 3" Type AB Self-Tapping Screws/Phillips/Oval Head/Steel/Zinc , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.