Shop NEWPORT FASTENERS
See all product information
Create Account
Sheet Metal Screw, #14-10 x 1 in, Zinc Plated Steel Flange Hex Head Slotted Drive, 2100 PK
- Mfr # 403297-2100
- Zoro # G006361409
product price:Â
$
177.99
/pk of 2100, $0.08/ea
Free Shipping & Returns
Key Features
Flange Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 403297-2100
- Zoro #
- G006361409
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- Slotted
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Sheet Metal Screw
Dimensions
- Screw Size
- #14-10
- Fastener Length
- 1 in
Description
#14-10 x 1" Type A Self-Tapping Screws/Slotted/Hex Washer/Steel/Zinc Plating , 2100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.