Shop NEWPORT FASTENERS
See all product information
Create Account
Sheet Metal Screw, 1/4"-14 x 1-1/4 in, Zinc Plated Steel Flange Hex Head 1500 PK
- Mfr # 170919-1500
- Zoro # G306359984
product price:Â
$
236.99
/pk of 1500, $0.16/ea
Free Shipping & Returns
Key Features
Flange Hex Head
Combination Phillips/Slotted Drive
Pointed Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 170919-1500
- Zoro #
- G306359984
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Screw Size
- 1/4"-14
- Fastener Length
- 1-1/4 in
Details
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- Combination Phillips/Slotted
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Sheet Metal Screw
Description
1/4"-14 x 1 1/4" Type AB Self-Tapping Screws/Combo/Hex Washer/Steel/Zinc Plating , 1500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.