Shop NEWPORT FASTENERS

Sheet Metal Screw, 1/4"-14 x 3 in, Zinc Plated Steel Flange Hex Head 600 PK

  • Mfr # 156506-600

  • Zoro # G706359713


product price:  $179.99
/pk 600, $0.30/ea
Free Shipping & Returns

Key Features

Flange Hex Head
Combination Phillips/Slotted Drive
Pointed Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
156506-600
Zoro #
G706359713
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
1/4"-14
Fastener Length
3 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
Combination Phillips/Slotted
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Sheet Metal Screw

Description

1/4"-14 x 3" Type AB Self-Tapping Screws/Combo/Hex Washer/Steel/Zinc Plating , 600PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.