Shop NEWPORT FASTENERS
See all product information
Sheet Metal Screw, #14 x 1-1/2 in, 316 Stainless Steel Pan Head Phillips Drive, 500 PK
Mfr # 931458-500
Zoro # G606363971
product price:Â $530.99
/pk 500, $1.06/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Material
316 Stainless Steel
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
931458-500
Zoro #
G606363971
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#14
Fastener Length
1-1/2 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Pointed
Material
316 Stainless Steel
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Description
#14 x 1 1/2" Type A Self-Tapping Screws/Phillips/Pan Head/Stainless Steel 316 , 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.