Shop NEWPORT FASTENERS
See all product information
Sheet Metal Screw, #14 x 1/2 in, 18-8 Stainless Steel Flange Hex Head External Hex Drive, 1000 PK
Mfr # 260230
Zoro # G606360284
product price:Â $712.99
/pk 1000, $0.71/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#14
Drive Size
3/8 in
Material
18-8 Stainless Steel
Materials for Use With
Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
260230
Zoro #
G606360284
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#14
Fastener Length
1/2 in
Drive Size
3/8 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Pointed
Material
18-8 Stainless Steel
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3-2010
Description
#14 x 1/2" Type AB Self-Tapping Screws/Unslotted/Hex Washer Head/18-8 Stainless Steel , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.