
Sheet Metal Screw, #14 x 2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 500 PK
Mfr # 123737
Zoro # G006360174
product price:Â $1,139.99
/pk 500, $2.28/ea
Free Shipping & Returns
Key Features
Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#14
Fastener Length
2 in
Drive Size
3/8 in
Material
18-8 Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
123737
Zoro #
G006360174
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#14
Fastener Length
2 in
Drive Size
3/8 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Slotted
Tip Type
Pointed
Material
18-8 Stainless Steel
Materials for Use With
Thin Stainless Sheet
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3-2010
Description
#14 x 2" Type AB Self-Tapping Screws/Slotted/Hex Washer Head/18-8 Stainless Steel , 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.