This item is Discontinued.

Newport Fasteners Sheet Metal Screw, #14 x 2 in, Zinc Plated Steel Truss Head Torx Drive, 900 PK 488446

This item is Discontinued.

Newport Fasteners

Sheet Metal Screw, #14 x 2 in, Zinc Plated Steel Truss Head Torx Drive, 900 PK (Discontinued)

Mfr # 488446
Zoro # G006361195
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
488446
Zoro #
G006361195
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#14
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Torx
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Thin Metal, Resin-Filled Plywood
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
SAE J933

Description

#14 x 2" Type AB Self-Tapping Screws/Six-Lobe /Truss Head/Steel/Zinc , 900PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.