This item is Discontinued.

Newport Fasteners Sheet Metal Screw, #2 x 1/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 5000 PK 524139

This item is Discontinued.

Newport Fasteners

Sheet Metal Screw, #2 x 1/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 5000 PK (Discontinued)

Mfr # 524139
Zoro # G606362509
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
524139
Zoro #
G606362509
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#2
Fastener Length
1/4 in
Drive Size
#1

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Pointed
Material
18-8 Stainless Steel
Materials for Use With
Thin Stainless Sheet
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.4-1998

Description

#2 x 1/4" Type AB Self-Tapping Screws/Phillips/Flat Undercut Head/18-8 Stainless Steel , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.