Shop NEWPORT FASTENERS
See all product information
Sheet Metal Screw, 3/8"-9 x 1-1/2 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 800 PK
Mfr # 793747-800
Zoro # G306363592
product price:Â $319.99
/pk 800, $0.40/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Pointed Tip
System of Measurement
Inch
Screw Size
3/8"-9
Fastener Length
1-1/2 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
793747-800
Zoro #
G306363592
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
3/8"-9
Fastener Length
1-1/2 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Description
3/8"-9 x 1 1/2" Type A Self-Tapping Screws/Unslotted/Hex/Steel/Zinc Plating , 800PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.