Shop NEWPORT FASTENERS
See all product information
Create Account
Sheet Metal Screw, 3/8" x 1 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 750 PK
- Mfr # 826122
- Zoro # G306363462
product price:Â
$
1,699.99
/pk of 750, $2.27/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Pointed Tip
System of Measurement
Inch
Drive Size
9/16 in
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal, Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 826122
- Zoro #
- G306363462
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- External Hex
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal, Wood
- Item
- Sheet Metal Screw
- Standards
- ASME B18.6.3-2010
Dimensions
- Screw Size
- 3/8"
- Fastener Length
- 1 in
- Drive Size
- 9/16 in
Description
3/8"x1" Type AB Self-Tapping Screws/Unslotted/Hex Washer Head/Zinc/Serrated,750PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.