Sheet Metal Screw, #4 x 3/4 in, 18-8 Stainless Steel Oval Head Phillips Drive, 5000 PK
- Mfr # 582047
- Zoro # G306362212
product price:Â
$
536.99
/pk of 5000, $0.11/ea
Free Shipping & Returns
Key Features
Oval Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#4
Drive Size
#1
Material
18-8 Stainless Steel
Materials for Use With
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 582047
- Zoro #
- G306362212
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Oval
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- 18-8 Stainless Steel
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ANSI B18.6.4-1998
Dimensions
- Screw Size
- #4
- Fastener Length
- 3/4 in
- Drive Size
- #1
Description
#4 x 3/4" Type AB Self-Tapping Screws/Phillips/Oval Head/18-8 Stainless Steel , 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.