Sheet Metal Screw, 5/16" x 1-1/4 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 1000 PK
- Mfr # 280376
- Zoro # G106360425
product price:Â
$
1,331.99
/pk of 1000, $1.33/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Pointed Tip
System of Measurement
Inch
Screw Size
5/16"
Fastener Length
1-1/4 in
Drive Size
1/2 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280376
- Zoro #
- G106360425
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- External Hex
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal, Wood
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ASME B18.6.3-2010
Dimensions
- Screw Size
- 5/16"
- Fastener Length
- 1-1/4 in
- Drive Size
- 1/2 in
Description
5/16"x1 1/4" Type AB Self-Tapping Screws/Unslotted/Serrated Hex Washer Head/Zinc,1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.