Shop NEWPORT FASTENERS
See all product information
Sheet Metal Screw, 5/16" x 2 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 900 PK
Mfr # 658906
Zoro # G206362688
product price:Â $829.99
/pk 900, $0.92/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Pointed Tip
System of Measurement
Inch
Screw Size
5/16"
Fastener Length
2 in
Drive Size
1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
658906
Zoro #
G206362688
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
5/16"
Fastener Length
2 in
Drive Size
1/2 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal, Wood
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.4
Description
5/16" x 2" Type A Self-Tapping Screws/Unslotted/Hex Washer Head/Steel/Zinc , 900PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.