Shop NEWPORT FASTENERS
See all product information
Sheet Metal Screw, 5/16" x 3 in, Zinc Plated Steel Hex Head Slotted Drive, 200 PK
Mfr # 251914
Zoro # G006360525
product price:Â $195.99
/pk 200, $0.98/ea
Free Shipping & Returns
Key Features
Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
5/16"
Fastener Length
3 in
Drive Size
1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
251914
Zoro #
G006360525
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
5/16"
Fastener Length
3 in
Drive Size
1/2 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Slotted
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Thin Metal, Resin-Filled Plywood
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3-2010
Description
5/16" x 3" Type AB Self-Tapping Screws/Slotted/Hex Washer Head/Steel/Zinc , 200PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.