Shop NEWPORT FASTENERS

Sheet Metal Screw, #6-20 x 5/8 in, Zinc Plated Steel Flat Head Square Drive, 5500 PK

  • Mfr # 696961-5500

  • Zoro # G406362167


product price:  $94.19
/pk 5500, $0.02/ea

Key Features

Flat Head
Square Drive
Pointed Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
696961-5500
Zoro #
G406362167
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#6-20
Fastener Length
5/8 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Square
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Sheet Metal Screw

Description

#6-20 x 5/8" Type AB Self-Tapping Screws/Square/Flat Head/Steel/Zinc Plating , 5500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products