Shop NEWPORT FASTENERS
See all product information
Create Account
Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 10000 PK
- Mfr # 101714
- Zoro # G306359922
product price:Â
$
648.99
/pk of 10000, $0.06/ea
Free Shipping & Returns
Key Features
Hex Head
Pointed Tip
System of Measurement
Inch
Screw Size
#6
Fastener Length
1/2 in
Drive Size
1/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 101714
- Zoro #
- G306359922
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Screw Size
- #6
- Fastener Length
- 1/2 in
- Drive Size
- 1/4 in
Details
- System of Measurement
- Inch
- Head Type
- Hex
- Drive
- Hex
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Thin Metal, Resin-Filled Plywood
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ASME B18.6.3-2010
Description
#6 x 1/2" Type A Self-Tapping Screws/Unslotted/Hex Head/Steel/Zinc , 10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.