Shop NEWPORT FASTENERS
See all product information
Create Account
Sheet Metal Screw, #6 x 3/4 in, 18-8 Stainless Steel Pan Head Combination Phillips/Slotted Drive
- Mfr # 645340
- Zoro # G306362236
product price:Â
$
1,103.99
/pk of 5000, $0.22/ea
Free Shipping & Returns
Key Features
Pan Head
Combination Phillips/Slotted Drive
Pointed Tip
System of Measurement
Inch
Material
18-8 Stainless Steel
Materials for Use With
Metal, Wood
Thread Style
Fully Threaded
Standards
ASME B18.6.4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645340
- Zoro #
- G306362236
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Combination Phillips/Slotted
- Tip Type
- Pointed
- Material
- 18-8 Stainless Steel
- Materials for Use With
- Metal, Wood
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ASME B18.6.4
Dimensions
- Screw Size
- #6
- Fastener Length
- 3/4 in
Description
#6 x 3/4" Type A Self-Tapping Screws/Combo/Pan Head/18-8 Stainless Steel , 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.