
Sheet Metal Screw, #6 x 3/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 5000 PK
Mfr # 577803
Zoro # G706362478
product price: $1,134.99
/pk 5000, $0.23/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #6
- Fastener Length 3/4 in
- Drive Size #2
- Material 18-8 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
| MFR # | 577803 | Zoro # | G706362478 |
| UPC # | - | Country of Origin | Unknown |
| MFR # | 577803 | ||
| Zoro # | G706362478 | ||
| UPC # | - | ||
| Country of Origin | Unknown |
Dimensions
| Screw Size | #6 | Fastener Length | 3/4 in |
| Drive Size | #2 | ||
| Screw Size | #6 | ||
| Fastener Length | 3/4 in | ||
| Drive Size | #2 | ||
Details
| System of Measurement | Inch | Head Type | Truss |
| Drive | Phillips | Tip Type | Pointed |
| Material | 18-8 Stainless Steel | Materials for Use With | Thin Metal, Resin-Filled Plywood |
| Thread Style | Fully Threaded | Item | Sheet Metal Screw |
| Standards | ASME B18.6.4-1998 | ||
| System of Measurement | Inch | ||
| Head Type | Truss | ||
| Drive | Phillips | ||
| Tip Type | Pointed | ||
| Material | 18-8 Stainless Steel | ||
| Materials for Use With | Thin Metal, Resin-Filled Plywood | ||
| Thread Style | Fully Threaded | ||
| Item | Sheet Metal Screw | ||
| Standards | ASME B18.6.4-1998 |
Description
#6 x 3/4" Type A Self-Tapping Screws/Phillips/Truss Head/18-8 Stainless Steel , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.