Shop NEWPORT FASTENERS
See all product information
Sheet Metal Screw, #6 x 7/16 in, Zinc Plated Steel Pan Head Phillips Drive, 15300 PK
Mfr # 610899-15300
Zoro # G606362455
product price:Â $254.99
/pk 15300, $0.02/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#6
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
610899-15300
Zoro #
G606362455
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#6
Fastener Length
7/16 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Item
Sheet Metal Screw
Description
#6 x 7/16" Type A Self-Tapping Screws/Phillips/Pan Head/Steel/Zinc Plating , 15300PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.