Shop NEWPORT FASTENERS

Sheet Metal Screw, #7 x 1 in, Zinc Plated Steel Oval Head Phillips Drive, 5000 PK

  • Mfr # 670458-5000

  • Zoro # G006363137


product price:  $164.99
/pk 5000, $0.03/ea
Free Shipping & Returns

Key Features

Oval Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#7
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
670458-5000
Zoro #
G006363137
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#7
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Item
Sheet Metal Screw

Description

#7 x 1" Type A Self-Tapping Screws/Phillips/Oval Head/Steel/Zinc Plating , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products