
Sheet Metal Screw, #8 x 3/8 in, Black Oxide Steel Hex Head Slotted Drive, 10000 PK
Mfr # 768414
Zoro # G606363032
product price:Â $1,258.99
/pk 10000, $0.13/ea
Free Shipping & Returns
Key Features
Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Fastener Length
3/8 in
Drive Size
1/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
768414
Zoro #
G606363032
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#8
Fastener Length
3/8 in
Drive Size
1/4 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Slotted
Tip Type
Pointed
Material
Steel
Finish
Black Oxide
Materials for Use With
Thin Metal, Resin-Filled Plywood
Item
Sheet Metal Screw
Standards
ASME B18.6.3, SAE J933
Description
#8x3/8" Type AB Self-Tapping Screws/Serrated/Slotted/Hex Washer Head/Serrations Under Head,10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.