Shop NEWPORT FASTENERS
See all product information
Create Account
Sheet Metal Screw, #8 x 3/8 in, Zinc Plated Steel Round Head Phillips Drive, 6000 PK
- Mfr # 338509-6000
- Zoro # G306360393
product price:Â
$
142.99
/pk of 6000, $0.02/ea
Free Shipping & Returns
Key Features
Round Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 338509-6000
- Zoro #
- G306360393
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Round
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Sheet Metal Screw
Dimensions
- Screw Size
- #8
- Fastener Length
- 3/8 in
Description
#8-18 x 3/8" Type AB Self-Tapping Screws/Phillips/Round Head/Steel/Zinc Plating , 6000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.