Short Drop-In Anchor, 3/8" Dia, 16" L, Stainless Steel 50 PK

  • Mfr # 261492

  • Zoro # G606314744


product price:  $379.99
/pk 50, $7.60/ea
Free Shipping & Returns

Key Features

Overall Length
16"
Material
Stainless Steel
Thread Size
3/8"-16
Drop-In Anchor Type
Drop-In
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
261492
Zoro #
G606314744
UPC #
-
Country of Origin
Unknown

Dimensions

Anchor Diameter
3/8"
Overall Length
16"
Thread Size
3/8"-16

Details

Item
Short Drop-In Anchor
Material
Stainless Steel
Drop-In Anchor Type
Drop-In

Description

3/8-16 Drop-In Anchors/St. Steel /Bolt Size3/8-16/Hole Diam.1/2"/Thread5/8"/Min. Embedment1 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.