Single Lag Shield, 5/16" Dia, Alloy Steel Zinc Plated, 50 PK

  • Mfr # 511632

  • Zoro # G206315165


product price:  $191.99
/pk 50, $3.84/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Finish
Zinc Plated
Drill Bit Size
5/16"
Minimum Hole Depth
5/8"
Thread Size
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
511632
Zoro #
G206315165
UPC #
-
Country of Origin
Unknown

Dimensions

Anchor Diameter
5/16"
Drill Bit Size
5/16"
Minimum Hole Depth
5/8"
Thread Size
5/16"

Details

Item
Single Lag Shield
Material
Alloy Steel
Finish
Zinc Plated

Description

5/16" Single Expansion Anchors/Zinc Alloy/Recommended Hole Diameter: 5/8" , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.