Shop NEWPORT FASTENERS
See all product information
Create Account
Sleeve Anchor, 1/4" Dia., 1-3/8" L, Steel Zinc Plated, 100 PK
- Mfr # 126837
- Zoro # G706370121
product price:Â
$
117.99
/pk of 100, $1.18/ea
Free Shipping & Returns
Key Features
Anchor Diameter
1/4"
Overall Length
1-3/8"
Material Type
Steel
Finish
Zinc Plated
Head Type
Hex Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 126837
- Zoro #
- G706370121
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Anchor Diameter
- 1/4"
- Overall Length
- 1-3/8"
- Thread Size
- 1/4"
Details
- Item
- Sleeve Anchor
- Material Type
- Steel
- Finish
- Zinc Plated
- Head Type
- Hex Nut
- Drive Type
- Hex
Description
1/4" x 1 3/8" Sleeve Anchors/Acorn Head/Steel/Zinc , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.