Slotted Socket Set Screws, Cup Point, 10-24 x 1/4", Stainless Steel, 18-8, Slotted Drive , 5000PK

  • Mfr # 308403-5000

  • Zoro # G506313410


product price:  $1,018.99
/pk 5000, $0.20/ea
Free Shipping & Returns

Key Features

Slotted Drive
System of Measurement
Inch
Thread Size
#10-24
Material
Stainless Steel
Point Type
Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308403-5000
Zoro #
G506313410
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-24
Overall Length
1/4 in

Details

System of Measurement
Inch
Drive Type
Slotted
Material
Stainless Steel
Item
Set Screw
Point Type
Cup

Description

Slotted Socket Set Screws, Cup Point, 10-24 x 1/4", Stainless Steel, 18-8, Slotted Drive , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products