
Slotted Socket Set Screws, Cup Point, 5/16-18x1 1/4", Alloy Steel, Zinc, Slotted Drive, 2000PK
Mfr # 998006-2000
Zoro # G306333946
product price:Â $1,548.99
/pk 2000, $0.77/ea
Free Shipping & Returns
Key Features
Slotted Drive
System of Measurement
Inch
Thread Size
5/16"-18
Point Type
Cup
Material
Alloy Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
998006-2000
Zoro #
G306333946
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/16"-18
Overall Length
1-1/4 in
Details
System of Measurement
Inch
Drive Type
Slotted
Point Type
Cup
Material
Alloy Steel
Finish
Zinc Plated
Item
Set Screw
Description
Slotted Socket Set Screws, Cup Point, 5/16-18x1 1/4", Alloy Steel, Zinc, Slotted Drive,2000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.