Slotted Socket Set Screws, Cup Point, 8-32 x 5/16", Stainless Steel, 18-8, Slotted Drive , 100PK

  • Mfr # 663812-100

  • Zoro # G106328395


product price:  $80.99
/pk 100, $0.81/ea

Key Features

Slotted Drive
System of Measurement
Inch
Thread Size
#8-32
Point Type
Cup
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
663812-100
Zoro #
G106328395
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32
Overall Length
5/16 in

Details

System of Measurement
Inch
Drive Type
Slotted
Point Type
Cup
Material
Stainless Steel
Item
Set Screw

Description

Slotted Socket Set Screws, Cup Point, 8-32 x 5/16", Stainless Steel, 18-8, Slotted Drive , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.