
#1-72 Socket Head Cap Screw, Button, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK
Mfr # 682446-100
Zoro # G606346479
product price: $80.89
/pk 100, $0.81/ea
Free Shipping & Returns
Key Features
Button Head
Hex Drive
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
3/64 in
System of Measurement
Inch
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
682446-100
Zoro #
G606346479
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#1-72
Screw Length
1/4 in
Drive Size
3/64 in
Details
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Button
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Description
Socket Button Head Cap Screw, 1-72 x 1/4", Stainless Steel 18-8, Hex Socket , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.