#10-24 Socket Head Cap Screw, Button-Head, Zinc Plated Alloy Steel, 1/4 in Length, 2500 PK

  • Mfr # 555279-2500

  • Zoro # G306344768


product price:  $323.99
/pk 2500, $0.13/ea
Free Shipping & Returns

Key Features

Button Head
Hex Drive
Thread Size
#10-24
Screw Length
1/4 in
Material
Alloy Steel
Finish
Zinc Plated
Drive Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
555279-2500
Zoro #
G306344768
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-24
Screw Length
1/4 in
Drive Size
1/8 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc Plated
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ASME B18.3-2012
System of Measurement
Inch

Description

Socket Button Head Cap Screw, 10-24 x 1/4", Alloy Steel, Zinc, Hex Socket , 2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products