
#3-48 Socket Head Cap Screw, Button-Head, 18-8 Stainless Steel, 3/8 in Length, 100 PK
Mfr # 769590-100
Zoro # G306347776
product price: $33.75
/pk 100, $0.34/eaKey Features
Button Head
Hex Drive
Thread Size
#3-48
Screw Length
3/8 in
Material
18-8 Stainless Steel
Drive Size
1/16 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
769590-100
Zoro #
G306347776
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#3-48
Screw Length
3/8 in
Drive Size
1/16 in
Details
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Head Type
Button
Drive Type
Hex
System of Measurement
Inch
Description
Socket Button Head Cap Screw, 3-48 x 3/8", Stainless Steel 18-8, Hex Socket , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.