#6-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 2500 PK

  • Mfr # 895613-2500

  • Zoro # G306347264


product price:  $560.99
/pk 2500, $0.22/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
#6-32
Screw Length
3/4 in
Material
316 Stainless Steel
Finish
Plain
Drive Size
7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
895613-2500
Zoro #
G306347264
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-32
Screw Length
3/4 in
Drive Size
7/64 in

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3
System of Measurement
Inch

Description

Socket Head Cap Screw, 6-32 x 3/4", Stainless Steel 316, Hex Socket , 2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products