Socket Set Screw, Brass Tip, M3-0.5 x 6mm, Alloy Steel, Black Oxide, Hex Socket , 100PK

  • Mfr # 762779-100

  • Zoro # G306329932


product price:  $783.99
/pk 100, $7.84/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Metric
Thread Size
M3-0.50
Point Material
Brass
Material
Alloy Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
762779-100
Zoro #
G306329932
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M3-0.50
Overall Length
6 mm

Details

System of Measurement
Metric
Drive Type
Hex
Point Material
Brass
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw

Description

Socket Set Screw, Brass Tip, M3-0.5 x 6mm, Alloy Steel, Black Oxide, Hex Socket , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.