Socket Set Screw, Brass Tip, M4-0.7 x 12mm, Alloy Steel, Black Oxide, Hex Socket , 100PK

  • Mfr # 438480-100

  • Zoro # G006318977


product price:  $576.99
/pk 100, $5.77/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Metric
Thread Size
M4-0.70
Point Material
Brass
Material
Alloy Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
438480-100
Zoro #
G006318977
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M4-0.70
Overall Length
12 mm

Details

System of Measurement
Metric
Drive Type
Hex
Point Material
Brass
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw

Description

Socket Set Screw, Brass Tip, M4-0.7 x 12mm, Alloy Steel, Black Oxide, Hex Socket , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products