
Socket Set Screw, Cone Point, 10-24 x 1/4", Stainless Steel, 18-8, Hex Socket Drive , 2500PK
Mfr # 655914-2500
Zoro # G606326648
product price:Â $1,220.99
/pk 2500, $0.49/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
#10-24
Material
Stainless Steel
Point Type
Cone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
655914-2500
Zoro #
G606326648
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-24
Overall Length
1/4 in
Details
System of Measurement
Inch
Drive Type
Hex
Material
Stainless Steel
Item
Set Screw
Point Type
Cone
Description
Socket Set Screw, Cone Point, 10-24 x 1/4", Stainless Steel, 18-8, Hex Socket Drive , 2500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.