
Socket Set Screw, Cone Point, 2-56 x 3/32", Stainless Steel, 18-8, Hex Socket Drive , 2000PK
Mfr # 898326-2000
Zoro # G706332075
product price: $2,415.99
/pk 2000, $1.21/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
#2-56
Overall Length
3/32 in
Material
Stainless Steel
Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
898326-2000
Zoro #
G706332075
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#2-56
Overall Length
3/32 in
Details
System of Measurement
Inch
Drive Type
Hex
Material
Stainless Steel
Item
Set Screw
Head Type
Headless
Point Type
Cone
Description
Socket Set Screw, Cone Point, 2-56 x 3/32", Stainless Steel, 18-8, Hex Socket Drive , 2000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.