
Socket Set Screw, Cone Point, DIN 914, M16-2.0x16mm, Alloy Steel Metric Class 14.9 - 45H, 1000PK
Mfr # 342863-1000
Zoro # G506313298
product price:Â $1,774.99
/pk 1000, $1.77/ea
Free Shipping & Returns
Key Features
Torx Drive
System of Measurement
Metric
Thread Size
M16-2
Point Type
Cone
Material
Alloy Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
342863-1000
Zoro #
G506313298
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M16-2
Overall Length
16 mm
Details
System of Measurement
Metric
Drive Type
Torx
Point Type
Cone
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Description
Socket Set Screw, Cone Point, DIN 914, M16-2.0x16mm, Alloy Steel Metric Class 14.9 - 45H, 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.